-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Altitude | 1000 M.A.S.L. |
| Ambient Temp. | -20°C to +40°C , 104°F |
| Base Type | Rigid Base |
| Bearing Cap | No |
| Bearing Type | Ball |
| Breakdown Torque | 350% |
| Cable Press Material | Sem |
| Cc Number | CC029A |
| Composition | Cast Iron |
| Connection Cables Quantity | 9 |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | S1 |
| Efficiency | 50% |
| Efficiency @ 100% | 78.5% |
| Efficiency @ 50% | 72.5% |
| Efficiency @ 75% | 77% |
| Efficiency Group | Premium |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Fan Cover Material | Steel |
| Fan Material | Plastic |
| Flange | Without |
| Frame | 182/4T , 182T |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 2.3/4.6-5.09A , 4.6/2.3A |
| Full Load Amps @ 50hz | 2.52/2.56/2.61A |
| Grounding Lugs | Single |
| Hp | 1 hp |
| Impregnation Method | Dip and Bake Polyester |
| Insulation Class | Class F |
| L.r. Amperes | 14.6/29.1A |
| Locked Rotor Time (cold) | 39 sec. |
| Locked Rotor Time (hot) | 22 sec. |
| Locked Rotor Torque | 300% |
| Main Terminal Box Hole | 1" |
| Main Terminal Box Type | NPT |
| Moment Of Inertia (j) | 0.3991 lbs.-sq. ft. |
| Motor Application | General Application |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Mounting Position | Horizontal |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Three Phase |
| Mounting | F-1 |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 875 RPM |
| Nema Design | B |
| No Load Amps | 2/4A |
| No. Of Speeds | 1 |
| Noise | 50 dBA |
| Noise Level | 50 dBA |
| Number Of Poles | 8 |
| Output Hp | 1 hp |
|---|---|
| Overall Length | 15 7/8" |
| Overload Protection | No |
| Phase | 3 |
| Power Factor | 75% |
| Power Factor 50% | 0.32 |
| Power Factor 75% | 0.42 |
| Power Factor_100% | 0.52 |
| Rated Current | 2.31/4.62A |
| Rated Speed | 880 RPM |
| Rotation | CW/CCW |
| Rpm | 875 RPM |
| Rpm Range | 0-1100 RPM |
| Screw Cap | Carbon Steel |
| Service Factor | 1.25 |
| Shaft Dia. | 1 1/8" |
| Shaft Length | 2 3/4" |
| Shaft Locking Device | Without |
| Shaft Material | Carbon Steel |
| Slip | 2.22% |
| Starting Method | Direct On Line |
| Synchronous Speed | 900 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Thermal Protection | None |
| Torque | 5.92 lbs.-ft. |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 230/460/380V |
| Warranty | 3 yrs. |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2 Key |
| Cold Locked Rotor Time | 39s |
| De Bearing Seal | V Ring |
| Degree Of Protection | IP55 |
| Design | B |
| Enclosure Rating | IC411 |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Single |
| Hot Locked Rotor Time | 22s |
| L. R. Amperes | 15.7A |
| Lrc | 6x(Code N) |
| Main Terminal Box Hole Size | 1" |
| Main Terminal Box Hole Type | NPT |
| Material | Carbon Steel |
| Nde Bearing Seal | V Ring |
| No. Of Poles | 8 |
| Output Rating | 0.75 kW |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Rated Torque | 7.19 lbs.-ft. |
| Rated Voltage | 415V |
| Standard Logo | sae.png |
| Tropicalized Painting | Without |
| Height (cm) | 31.75 |
|---|---|
| Length (cm) | 40.32 |
| Width (cm) | 37.34 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 36 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)