-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hazardous Location Motor |
|---|---|
| Altitude | 1000 M.A.S.L. |
| Ambient Temp. | -20°C to +40°C , 40°C |
| Bearing Cap | Yes |
| Bolt Material | Carbon Steel |
| Breakdown Torque | 280% |
| Cable Press Material | Sem |
| Cc Number | CC029A |
| Conduit Box Location | Exterior |
| Connection Cables Quantity | 9 |
| Drip Cover | Without |
| Duty Cycle | S1 |
| Efficiency | 50% |
| Efficiency @ 100% | 91.7% |
| Efficiency @ 50% | 90.2% |
| Efficiency @ 75% | 91% |
| Efficiency Group | Premium |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Fan Cover Material | Steel |
| Fan Material | Plastic |
| Flange | Without |
| Frame | 213/5T , 213T |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 9.41/18.8-20.8A |
| Green Certification Or Other Recognition | NEMA Premium Rated |
| Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
| Grounding Lugs | Single |
| Hazardous Location Class | 1 C, D / 2 F, G |
| Hazardous Location Division | Division 1 |
| Hp | 7 1/2 hp |
| Hz | 60 Hz |
| Impregnation Method | Dip and Bake Polyester |
| Ins. Class | Class F |
| Insulation Class | Class F |
| L.r. Amperes | 63/126A |
| Length Less Shaft | 14 9/16" |
| Locked Rotor Time (cold) | 21 sec. |
| Locked Rotor Time (hot) | 12 sec. |
| Locked Rotor Torque | 210% |
| Main Terminal Box Hole | 1" |
| Main Terminal Box Type | NPT |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Ambient Temp. | 104°F |
| Moment Of Inertia (j) | 1.38 lbs.-sq. ft. |
| Motor Application | Hazardous Location |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Cast Iron |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | T Stat |
| Motor Type | Three Phase |
| Mounting | F-1 |
| Mounting Type | Foot Mounted |
| Nameplate Rpm | 1765 RPM |
| Nema Design | B |
|---|---|
| No Load Amps | 3.4/6.8A |
| No. Of Speeds | 1 |
| Noise | 58 dBA |
| Noise Level | 58 dBA |
| Nominal Efficiency | 91.7% |
| Number Of Poles | 4 |
| Overall Length | 19 7/16" |
| Overload Protection | No |
| Phase | 3 |
| Power Factor | 75% |
| Power Factor 50% | 0.6 |
| Power Factor 75% | 0.73 |
| Power Factor_100% | 0.8 |
| Rated Current | 9.41/18.8A |
| Rated Speed | 1765 RPM |
| Rotation | CW/CCW |
| Rpm | 1765 RPM |
| Screw Cap | Stainless Steel |
| Service Factor | 1.15 |
| Shaft Dia. | 1 3/8" |
| Shaft Length | 3 3/8" |
| Shaft Locking Device | Without |
| Shaft Material | Carbon Steel |
| Slip | 1.94% |
| Starting Method | Direct On Line |
| Synchronous Speed | 1800 RPM |
| Temp. Code | T4 |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Torque | 22 lbs.-ft. |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 230/460/380V |
| Warranty | 3 yrs. |
| Balancing Method | 1/2 Key |
| Cold Locked Rotor Time | 21s |
| De Bearing Seal | Oil Seal |
| Degree Of Protection | IP55 |
| Design | B |
| Enclosure Rating | IC411 |
| Grade | Grade 316 |
| Grounding Lugs Type | Single |
| l. r. amps | 72.1A |
| locked rotor time (hot) | 12s |
| Lrc | 6.8x(Code H) |
| Main Terminal Box Hole Size | 1" |
| Main Terminal Box Hole Type | NPT |
| Material | Stainless Steel |
| Nde Bearing Seal | Lip Seal |
| No. Of Poles | 4 |
| Output Rating | 5.5 kW |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Rated Torque | 27 lbs.-ft. |
| Rated Voltage | 415V |
| standard | CSA CERTIFIED (LR50962), UL LISTED (E87848) |
| Standard Logo | nema.png |
| Tropicalized Painting | Without |
| Winding Thermal Protection | Thermostat 2 Wires 1 Per Phase 155°C |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 49.37 |
| Width (cm) | 40.64 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 81 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)