-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hose |
|---|---|
| Abrasion Resistance | Premium |
| Application | Hydraulic System Service With Petroleum And Water Based Fluids, For General Industrial Use |
| Burst Pressure | 18000 psi |
| Color | Black |
| Compatible Chemicals | Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Min.Eral Oil, Motor Oil, Salt Water |
| Construction | 4 Spiral |
| Cover Material | Synthetic Rubber |
| Dash Size | 20 |
| Height | 1.87" |
| Hose Color | Black |
| Hose Configuration | Bulk Hose |
| Hose Cover Material | Synthetic Rubber |
| Hose Fittings | 430 U, 4S |
| Hose Inside Dia. | 1 1/4" |
| Hose Length | 100 ft. |
| Hose Outside Dia. | 1 27/32" |
| Hose Reinforcement Material | Carbon Steel |
| Hose Tube Material | Nitrile |
|---|---|
| Impulse Cycle Life | 500000 Cycles |
| Inside Dia. | 1 1/4" |
| Lay Line Style | Embossed |
| Length | 100 ft. |
| Max. Operating Temp. | 260°F |
| Max. Working Pressure @ 70 F | 4500 psi |
| Min. Bend Radius | 8.27" |
| Min. Operating Temp. | -40°F |
| Outside Dia. | 1.87" |
| Reinforcement Material | Wire |
| Safety Factor | 4:1 |
| Tube Material | Synthetic Rubber |
| Wall Thickness | 0.29" |
| Warranty | Hydraulics Warranty |
| Width | 1.87" |
| Working Pressure | 4500 psi |
| Standards | EN856 R12, SAE 100R12 |
| Height (cm) | 4.75 |
|---|---|
| Length (cm) | 114.3 |
| Width (cm) | 4.75 |
| HS Code | 4009410000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 67.5 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)