-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hose |
|---|---|
| Abrasion Resistance | Premium |
| Application | Hydraulic System Service With Petroleum And Water Based Fluids, For General Industrial Use |
| Burst Pressure | 20400 psi |
| Color | Black |
| Construction | 4 Spiral |
| Cover Material | Synthetic Rubber |
| Dash Size | 16 |
| Height | 1 13/25" |
| Hose Fittings | 430 U, 4S |
| Impulse Cycle Life | 1000000 Cycles |
| Inside Dia. | 1" |
| Lay Line Style | Embossed |
| Length | 100 ft. |
|---|---|
| Length Configuration | 50, 100, 150 |
| Max. Operating Temp. | 260°F |
| Min. Bend Radius | 5.91" |
| Min. Operating Temp. | -40°F |
| Outside Dia. | 1 13/25" |
| Reinforcement Material | Wire |
| Tube Material | Synthetic Rubber |
| Wall Thickness | 6/25" |
| Warranty | Hydraulics Warranty |
| Width | 1 13/25" |
| Working Pressure | 5100 psi |
| Height (cm) | 3.86 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 3.86 |
| HS Code | 4009410000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 54 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)