-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hose |
|---|---|
| Abrasion Resistance | Premium |
| Application | Hydraulics, Construction, Agriculture. |
| Burst Pressure | 10000 psi |
| Color | Black |
| Compatible Chemicals | Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Min.Eral Oil, Motor Oil, Salt Water |
| Conditional Temperature Range | -40°F to +158°F, -40°F to +260°F |
| Conductivity | Conductive |
| Construction | 2-ply braid |
| Cover Material | Vinyl Nitrile |
| Dash Size | 20 |
| Height | 1.74" |
| Hose Color | Black |
| Hose Configuration | Bulk Hose |
| Hose Fittings | Z |
| Hose Inside Dia. | 1 1/4" |
| Hose Length | 150 ft. |
| Hose Outside Dia. | 1 23/32" |
| Hose Reinforcement Material | Carbon Steel |
| Hose Tube Material | Nitrile |
| Impulse Cycle Life | 400000 Cycles |
|---|---|
| Inside Dia. | 1 1/4" |
| Lay Line Style | Embossed |
| Length | 150 ft. |
| Length Configuration | 50, 100, 150 |
| Max. Operating Temp. | 260°F |
| Max. Working Pressure @ 70 F | 2500 psi |
| Min. Bend Radius | 8.27" |
| Min. Operating Temp. | -50°F |
| Outside Dia. | 1.74" |
| Reinforcement Material | Wire |
| Safety Factor | 4:1 |
| Temp. Range | Petroleum-Based Hydraulic Fluids-50°F to 260°F, Water-Based Hydraulic Fluids-50°F to 158°F |
| Tube Material | Synthetic Rubber |
| Wall Thickness | 0.46" |
| Warranty | Hydraulics Warranty |
| Width | 1.74" |
| Working Pressure | 2500 psi |
| Standards | EN857 2SC, ISO 11237-1 2SC, SAE 100R16 TYPE S |
| Height (cm) | 4.42 |
|---|---|
| Length (cm) | 114.3 |
| Width (cm) | 4.42 |
| HS Code | 4009410000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 73.575 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)