-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hose |
|---|---|
| Abrasion Resistance | Premium |
| Application | Hydraulics, Construction, Agriculture. |
| Burst Pressure | 14000 psi |
| Color | Black |
| Conditional Temperature Range | -40°F to +158°F, -40°F to +260°F |
| Conductivity | Conductive |
| Construction | 2-ply braid |
| Cover Material | Vinyl Nitrile |
| Height | 1.13" |
| Hose Fittings | Z |
| Impulse Cycle Life | 400000 Cycles |
| Inside Dia. | 3/4" |
| Lay Line Style | Embossed |
| Length | 250 ft. |
|---|---|
| Length Configuration | 50, 250 |
| Max. Operating Temp. | 260°F |
| Min. Bend Radius | 4 3/4" |
| Min. Operating Temp. | -50°F |
| Outside Dia. | 1.13" |
| Package Form | Reel |
| Reinforcement Material | Wire |
| Tube Material | Synthetic Rubber |
| Wall Thickness | 0.37" |
| Warranty | Hydraulics Warranty |
| Width | 1.13" |
| Working Pressure | 3500 psi |
| Height (cm) | 2.87 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 2.87 |
| HS Code | 4009410000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 60.75 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)