-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Regulator |
|---|---|
| Adjustable Pressure Range | 10 psi to 25 psi |
| Adjustable Reduced Pressure Range | 0.7 Bar to 1.7 Bar |
| Application | Commercial Use, Residential Use |
| Body Material | Bronze |
| Connection Type | FNPT |
| Connections | FNPT x FNPT |
| Corrosion Resistant Coating | No |
| For Media | Water |
| Gauge Option | No Gauge |
| Height | 5 3/8" |
| Inlet Connection Size | 1/2" |
| Inlet Size | 1/2" |
| Inlet Type | Female Threaded |
| Lead | Present |
| Lead Free | No |
| Length | 4 1/8" |
| Max. Operating Temperature | 212°F |
| Max. Pressure | 100 psi |
| Max. Temp. | 212°F |
| Max. Working Pressure | 6.8 Bar |
| Maximum Operating Temperature | 100°C |
| Min. Operating Temperature | 33°F |
|---|---|
| Min. Temp. | 33°F |
| Operating Pressure Range | 100 psi |
| Outlet Connection Thread Type | Female Threaded |
| Outlet Size | 1/2" |
| Outlet Thread Type | NPT |
| Outlet Type | Female Threaded |
| Overall Height | 5 3/8" |
| Overall Width | 4 1/8" |
| Pressure Adjustment Range | 10 psi to 25 psi |
| Pressure Setting Range | 1 Bar |
| Seal Material | Buna-N |
| Series | 1156F Series |
| Standard Reduced Pressure Setting | 15 psi |
| Strainer | Yes |
| Strainer Material | Stainless Steel |
| Thermal Expansion Bypass | No |
| Type | Kit |
| Union Type | Single |
| Valve Design | Standard |
| Valve Style | Standard |
| Height (cm) | 6.67 |
|---|---|
| Length (cm) | 16.04 |
| Width (cm) | 11.43 |
| HS Code | 8481100020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)