-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Regulator |
|---|---|
| Adjustable Pressure Range | 10 psi to 25 psi |
| Application | Commercial Use, Residential Use |
| Body Material | Bronze |
| Connection Type | MNPT |
| Connections | Fnpt x F |
| For Media | Water |
| Height | 5 3/8" |
| Inlet Connection Size | 1/2" |
| Inlet Size | 1/2" |
| Length | 3 1/2" |
| Max. Operating Temperature | 212°F |
|---|---|
| Max. Pressure | 100 psi |
| Max. Temp. | 212°F |
| Min. Operating Temperature | 33°F |
| Operating Pressure Range | 100 psi |
| Outlet Size | 1/2" |
| Overall Height | 5 3/8" |
| Overall Width | 3 1/2" |
| Pressure Adjustment Range | 10 psi to 25 psi |
| Seal Material | Buna-N |
| Series | 1156F Series |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 12.19 |
| HS Code | 8481100020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)