-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Pressure Regulator Valve |
|---|---|
| Adjustable Reduced Pressure Range | 0.7 Bar to 1.7 Bar |
| Body Material | Bronze |
| Corrosion Resistant Coating | No |
| Gauge Option | No Gauge |
| Inlet Connection | Press |
| Inlet Connection Size | 1/2" |
| Inlet Size | 1/2" |
| Inlet Thread Type | Not Applicable |
| Inlet Type | Press |
| Lead | Present |
| Lead Free | No |
| Material | Stainless Steel |
| Max. Operating Temp. | 212°F |
| Max. Temp. | 212°F |
| Max. Working Pressure | 100 psi |
| Maximum Working Pressure | 6.9 Bar |
|---|---|
| Min. Temp. | 33°F |
| Outlet Connection | Press |
| Outlet Connection Thread Type | Press |
| Outlet Size | 1/2" |
| Outlet Thread Type | Not Applicable |
| Outlet Type | Press |
| Pressure Setting Range | 1 Bar |
| Series | B1156F Series |
| Standard Reduced Pressure Setting | 1 Bar |
| Strainer | Yes |
| Strainer Material | Stainless Steel |
| Thermal Expansion Bypass | No |
| Type | Standard |
| Valve Design | Standard |
| Valve Style | Standard |
Water Pressure Regulator, 1/2 Inch Inlet, 6.9 Bar Pressure
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.7155 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)