-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pressure Reducing Control Valve |
|---|---|
| Application | Commercial Use, Industrial Use |
| Body Material | Ductile Iron |
| Body Style | Globe |
| Bonnet Material | Ductile Iron |
| Coating/lining | Bonded Epoxy |
| Connection Type | Flanged |
| Cover Material | Ductile Iron |
| Disc Material | Buna N |
| Elastomer Material | Buna N |
| Factory Set Pressure | 50 psi |
| Flow Rate | 1850/2300 GPM |
| For Media | Water |
| Grade | Grade 302, Grade 316 |
| Inlet Connection Size | 6" |
| Max. Continous Flow Rate | 1850 GPM |
| Max. Fluid Temp. | 160°F |
| Max. Fluid Temperature | 212°F |
| Max. Intermittent Flow Rate | 2300 GPM |
|---|---|
| Operating Pressure | 250 psi |
| Operating Pressure Range | 250 psi |
| Outlet Connection Size | 6" |
| Overall Width | 20" |
| Pilot Adjustment Range | 30 psi to 300 psi |
| Pipe Size | 6" |
| Port Design | Full Port |
| Port Size | 1/2" x 1/2" x 1/2" |
| Pressure Adjustment Range | 30 psi to 300 psi |
| Seat Material | Buna-N |
| Stem Grade | Grade 304 |
| Stem Material | 304 Stainless Steel |
| Trim Material | Stainless Steel |
| Trim Material Grade | Garde 316 |
| Valve Type | Pressure Reducing |
| standard | ASTM A536, NSF |
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 63.5 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 135 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)