-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pressure Reducing Control Valve |
|---|---|
| Connection Type | Flanged |
| Cover Material | Ductile Iron |
| Elastomer Material | Buna N |
| Grade | Grade 302, Grade 316 |
| Max. Continous Flow Rate | 210 GPM |
| Max. Fluid Temp. | 160°F |
| Max. Intermittent Flow Rate | 265 GPM |
| Operating Pressure | 250 psi |
|---|---|
| Pilot Adjustment Range | 30 psi to 300 psi |
| Pipe Size | 2" |
| Port Size | 1/2" x 1/2" x 1/4" |
| Pressure Adjustment Range | 50 psi to 165 psi |
| Stem Grade | Grade 304 |
| Valve Type | Full Port |
| Height (cm) | 48.26 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 58.42 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 23.4 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)