-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pressure Reducing Control Valve |
|---|---|
| Application | Commercial Use, Industrial Use |
| Body Material | Ductile Iron |
| Body Style | Globe |
| Bonnet Material | Ductile Iron |
| Coating/lining | Epoxy |
| Connection Type | Flanged |
| Cover Material | Ductile Iron |
| Disc Material | Buna N |
| Elastomer Material | Buna N |
| Factory Set Pressure | 50 psi |
| Flow Rate | 2300 GPM |
| For Media | Water |
| Grade | Grade 302, Grade 316 |
| Inlet Connection Size | 6" |
| Max. Continous Flow Rate | 1800 GPM |
| Max. Fluid Temp. | 160°F |
| Max. Intermittent Flow Rate | 2300 GPM |
|---|---|
| Operating Pressure | 250 psi |
| Operating Pressure Range | 250 psi |
| Outlet Connection Size | 6" |
| Overall Width | 20" |
| Pilot Adjustment Range | 30 psi to 300 psi |
| Pipe Size | 6" |
| Port Design | Full Port |
| Port Size | 1/2" x 1/2" x 1/2" |
| Pressure Adjustment Range | 20 psi to 175 psi |
| Seat Material | Buna-N |
| Stem Grade | Grade 304 |
| Stem Material | 304 Stainless Steel |
| Trim Material | Stainless Steel |
| Trim Material Grade | Garde 316 |
| Valve Type | Pressure Reducing |
| standard | ASTM A536, NSF |
Watts 115-6 FL pressure reducing valve is used to maintain a consistent and safe water pressure level within pipelines, preventing damage to plumbing fixtures, appliances and downstream components. It is ideal for commercial and industrial plumbing systems.
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 60.96 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 136.8 |

If you experience high water pressure from your municipal supply or frequently encounter plumbing issues like leaks or burst pipes, installing a pressure-reducing valve may be necessary.
Continuous flow rate refers to the maximum flow rate the valve can handle under constant operating conditions, while intermittent flow rate indicates the maximum flow rate during peak demand periods.
Pressure reducing valves typically come with a pilot adjustment range, allowing users to adjust the pressure setting within a specified range using the pilot mechanism.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)