-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Hammer Arrestor |
|---|---|
| Body Material | Brass, Copper |
| Connection Type | NPT |
| Diameter | 2 5/8" |
| Factory Set Pressure | 60 psi |
| Max. Operating Pressure | 150 psi |
| Max. Pressure | 150 psi |
|---|---|
| Overall Height | 11 3/16" |
| Pipe Size | 1" |
| Temp. Range | +33°F to +180°F |
| Standards | ASSE1010, ANSI A112.26.1M, PDI WH201 |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 7.62 |
| HS Code | 7419995050 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 1.1025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)