-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Hammer Arrestor |
|---|---|
| Body Material | Copper, Low Lead Brass |
| Connection Type | MNPT |
| Diameter | 1 1/8" |
| Factory Set Pressure | 60 psi |
| Max. Pressure | 150 psi |
|---|---|
| Overall Height | 5.938" |
| Pipe Size | 1/2" |
| Temp. Range | +33°F to +180°F |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 3.81 |
| HS Code | 7419995050 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.18 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)