-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Hammer Arrestor |
|---|---|
| Adapter Material | Brass |
| Body Material | Brass, Stainless Steel |
| Connection Type | NPT |
| Factory Set Pressure | 30 psi |
| Max. Operating Pressure | 150 psi |
| Max. Pressure | 150 psi |
|---|---|
| Overall Diameter | 3 7/16" |
| Overall Height | 4 5/16" |
| Pipe Size | 1/2" |
| Temp. Range | +33°F to +180°F |
Watts LF150A water hammer arrestor is designed to control water pressure shocks or prevent water hammer occurrences in dishwashers, washing machines and quick-closing faucets.
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 8.38 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
When high-speed water is forced to change direction or stopped abruptly, it causes a 'bounce-back', which is known as a water hammer. Water hammer arrestors are used in such cases to serve as cushions for shockwaves and avoid damage.
The arrestor has stainless steel construction and is coated with a special thermo-plastic layer to prevent rust & allow maximum shock absorption.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)