-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Temperature and Pressure Relief Valve |
|---|---|
| Body Material | Lead Free Copper Silicon Alloy |
| Buy American Act Compliant | Yes |
| Gpm-when Relieved | Not Applicable |
| Inlet Connection Size | 3/4" |
| Inlet Size | 3/4" |
| Inlet Thread Type | NPT |
| Inlet Type | Male Threaded |
| Lead | Not Present |
| Lead Free | Yes |
| Max. Temp. | 210°F |
| Maximum Working Pressure | 131 psi |
| Outlet Connection Thread Type | Female Threaded |
| Outlet Size | 3/4" |
|---|---|
| Outlet Thread Type | NPT |
| Outlet Type | Female Threaded |
| Pressure Range | Not Applicable |
| Pressure Relief Setting | 175 psi |
| Protection Type | Temperature, Pressure |
| Relief Valve Pressure | 175 psi |
| Series | LF100XL Series |
| Shank Length | 1 1/8" |
| Temperature Relief | 210°F |
| Thermostat Material | Copper |
| Thermostat Probe Length | 4" |
Temperature And Pressure Relief Valve, 3/4 Inch Size, 175 Psi Relief Pressure
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.252 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)