-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Relief Valve |
|---|---|
| Application | Water Heaters |
| Auto Re-seating | Yes |
| Body Height | 11 3/32" |
| Body Material | Lead Free Copper Silicon Alloy |
| Body Width | 1 5/32" |
| Btuh | 105000 btuH, 200000 btuH |
| Buy American Act Compliant | Yes |
| Connection Type | MNPT x FNPT |
| Factory Set Pressure | 150 psi |
| For Media | Hot Water |
| Gpm-when Relieved | Not Applicable |
| Inlet Connection Size | 3/4" |
| Inlet Connection Type | Male Threaded |
| Inlet Size | 3/4" |
| Inlet Thread Type | NPT |
| Lead Free | Yes |
| Max. Operating Pressure | 113 psi |
| Max. Operating Temperature | 210°F |
| Max. Temp. | 210°F |
|---|---|
| Maximum Working Pressure | 113 psi |
| Outlet Connection Thread Type | Female Threaded |
| Outlet Size | 3/4" |
| Outlet Thread Type | NPT |
| Outlet Type | NPT |
| Preset Temperature | 210°F |
| Pressure Range | Not Applicable |
| Pressure Relief Setting | 150 psi |
| Protection Type | Temperature, Pressure |
| Series | LF100XL Series |
| Shank Length | 1 1/8" |
| Spring Material | Stainless Steel |
| Temperature Relief | 210°F |
| Thermostat Length | 8" |
| Thermostat Material | Copper |
| Thermostat Probe Length | 8" |
| Standards | ASME, CSA |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.3105 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)