-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vent Valve |
|---|---|
| Air Venting | Automatic |
| Body Material | Brass |
| Body Pattern | Vertical |
| Body Style | Vertical |
| Bottom Tapping | Yes |
| Bottom Tapping Size | 1/8" |
| Buy American Act Compliant | No |
| Contact Rating | Not Applicable |
| Fastfill Feature | No |
| Fill Tapping Size | Not Applicable |
| Float Chamber Connection Size | Not Applicable |
| Flow Rate | Not Applicable |
| Hydronic Item Type | Air Vent |
| Inlet Connection | Male Threaded |
| Inlet Connection Size | 1/8" |
| Inlet Size | 1/8" |
| Inlet Thread Type | NPT |
| Inlet Type | Male Threaded |
| Lead Free | Not In Scope |
| Max. Operating Temp. | 240°F |
| Max. Pressure | 150 psi |
| Max. Steam Pressure | 9999 psi |
| Max. Temp. | 240°F |
| Maximum Water Pressure | 150 psi |
| Maximum Working Pressure | 150 psi |
| Mfr. Series | FV-4 |
| Min. Pressure | 1.45 psi |
|---|---|
| Minimum Water Pressure | 1.45 psi |
| Outlet Connection Size | Not Applicable |
| Outlet Connection Thread Type | Not Applicable |
| Outlet Thread Type | Not Applicable |
| Pipe Plug | No |
| Plug | No |
| Pressure Adjustment Range | Not Applicable |
| Pressure Relief Setting | 9999 psi |
| Pressure Steam Discharge Capacity | Not Applicable |
| Purge And Drain Dia. | Not Applicable |
| Purge And Drain Outlet Size | Not Applicable |
| Purge And Drain Outlet Type | Not Applicable |
| Relief Pressure | 9999 psi |
| Series | FV-4 Series |
| Strainer | No |
| Strainer Material | Not Applicable |
| Switch Type | Not Applicable |
| Temp. Range | 33°F to 240°F |
| Temperature Adjustment Range | Not Applicable |
| Top 1 Tapping Size | Not Applicable |
| Top 2 Tapping Size | Not Applicable |
| Top Tapping | No |
| Vacuum Breaker | Yes |
| Venting Capacity | 0.5 SCFM At 25 psi |
| Working Pressure | 1.45 psi |
Vent Valve, 1/8 Inch Inlet, 150 Psi Pressure, 9999 Psi Max. Steam Pressure
| Weight (kg) | 0.27 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)