-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Vent |
|---|---|
| Air Vent Connection Gender | Not Applicable |
| Air Vent Connection Size | Not Applicable |
| Air Vent Connection Type | Not Applicable |
| Application | Air Removers |
| Body Material | Brass |
| Body Style | Vertical |
| Bottom Tapping | Yes |
| Bottom Tapping Size | 1/2" |
| Cap Material | Brass |
| Configuration | One Port |
| Contact Rating | Not Applicable |
| Fastfill Feature | No |
| Fill Tapping Size | Not Applicable |
| Float Chamber Connection Size | Not Applicable |
| Float Material | Polyethylene |
| Flow Rate | Not Applicable |
| For Media | Water |
| Gds Status | Registered |
| Height | 3.312" |
| Includes Expansion Tank Port | Expansion Tank Connection Not Included |
| Inlet Connection Type | NPT |
| Inlet Gender | Male |
| Inlet Pipe Size | 1/2" |
| Inlet Port Connection Gender | Male |
| Inlet Port Connection Size | 1/2" |
| Inlet Port Location | Bottom |
| Inlet Size | 15 mm |
| Inlet Thread Type | NPT |
| Inlet Type | Male Threaded |
| Installation Orientation | Vertical |
| Lead | Present |
| Lead Free | No |
| Manufacturer Series | FV-4 |
| Max. Operating Pressure | 150 psi |
| Max. Operating Temp. | 240°F |
| Max. Pressure | 150 psi |
| Max. Steam Pressure | 9999 psi |
| Max. Temp. | 240°F |
| Max. Water Pressure | 150 psi |
| Max. Working Pressure | 150 psi |
|---|---|
| Mfr. Series | FV-4 Series |
| Min. Pressure | 1.45 psi |
| Min. Working Pressure | 1.45 psi |
| Number Of Inlet Ports | 1 |
| Outlet Port Connection Gender | Not Applicable |
| Outlet Port Connection Size | Not Applicable |
| Outlet Size | Not Applicable |
| Outlet Thread Type | Not Applicable |
| Outlet Type | Not Applicable |
| Overall Depth | 3 5/16" |
| Overall Length | 3 5/16" |
| Overall Width | 1 1/4" |
| Pipe Plug | No |
| Plug | No |
| Port Types Included | Air Vent, Inlet, Outlet |
| Pressure Adjustment Range | Not Applicable |
| Pressure Steam Discharge Capacity | Not Applicable |
| Product Type | Air Vent |
| Purge And Drain Dia. | Not Applicable |
| Purge And Drain Outlet Size | Not Applicable |
| Purge And Drain Outlet Type | Not Applicable |
| Release Method | Automatic |
| Relief Port Location | Top |
| Relief Pressure | 9999 psi |
| Secondary Inlet Port Connection Gender | Not Applicable |
| Secondary Inlet Port Connection Size | Not Applicable |
| Secondary Inlet Port Connection Type | Not Applicable |
| Series | FV-4 |
| Strainer | No |
| Strainer Material | Not Applicable |
| Switch Type | Not Applicable |
| Temp. Adjustment Range | Not Applicable |
| Temp. Range | 33°F to 240°F |
| Top 1 Tapping Size | Not Applicable |
| Top 2 Tapping Size | Not Applicable |
| Top Tapping | No |
| Vacuum Breaker | Yes |
| Venting Capacity | 0.5 SCFM At 25 psi |
| Width | 568569" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 4.32 |
| Width (cm) | 9.14 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.2115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)