-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Grid Coupling Hub |
|---|---|
| Application | For Limited Space, General Purpose |
| Bore Dia. | 1 1/2" |
| Bore Fit | Clearance |
| Bore Size | 1 mm |
| Bore Type | Round With Keyway |
| Coupling Overall Length | 7.13" |
| Coupling Size | 1080 |
| Coupling Weight | 39 lbs. |
| Features | Design Flexibility, Horizontally Split Cover, Stop Lug In Cover Prevents Spinning During Reversing Service |
| For Misalignment Type | Angular, Parallel |
| Gap | 0.13" |
| Hp Rating @ 100 Rpm | 29 hp |
| Hub | Standard Grid Taper Hub |
| Hub Body Length | 3 1/2" |
| Hub Diameter | 4 1/8" |
| Hub Material | Steel |
| Included Screws | Set Screw |
| Keyway Depth | 3/16" |
|---|---|
| Keyway Size | 3/8" x 3/16" |
| Keyway Width | 3/8" |
| Length Through Bore | 3 1/2" |
| Machinable Bore Range | 1 1/2" to 3" |
| Material | Steel |
| Max. Bore | 3" |
| Maximum Speed | 3600 RPM |
| Min. Bore | 1.06" |
| Outside Dia. | 4.13" |
| Overall Coupling Length | 7.13" |
| Overall Length | 7.13" |
| Product Type | Grid Hub |
| Rated Torque | 18144 lbs.-in. |
| Screw Thread Size | M8 |
| Standards | Agma |
| System Of Measurement | Imperial |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.49 |
| Width (cm) | 10.49 |
|---|---|
| Weight (kg) | 6.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)