-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grid Coupling Hub |
|---|---|
| Bore Dia. | 1 5/8" |
| Bore Fit | Clearance |
| Bore Size | 1 mm |
| Coupling Size | 1070 |
| Coupling Weight | 22 lbs. |
| Gap | 0.13" |
| Hp Rating @ 100 Rpm | 14 hp |
| Hub | Standard Grid Taper Hub |
| Hub Material | Steel |
|---|---|
| Keyway Size | 3/8" x 3/16" |
| Length Through Bore | 3" |
| Material | Steel |
| Max. Bore | 2 1/2" |
| Min. Bore | 1 1/4" |
| Outside Dia. | 3 11/25" |
| Overall Coupling Length | 6.14" |
| Product Type | Grid Hub |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.74 |
| Width (cm) | 8.74 |
|---|---|
| Weight (kg) | 3.33 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)