-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grid Coupling Hub |
|---|---|
| Application | For Limited Space, General Purpose |
| Bore Dia. | 1 1/8" |
| Bore Fit | Clearance |
| Bore Size | 1 mm |
| Bore Type | Round With Keyway |
| Coupling Overall Length | 3.86" |
| Coupling Size | 1020 |
| Coupling Weight | 4 lbs. |
| Features | Design Flexibility, Horizontally Split Cover, Stop Lug In Cover Prevents Spinning During Reversing Service |
| For Misalignment Type | Angular, Parallel |
| Gap | 0.13" |
| Hp Rating @ 100 Rpm | 73/100 hp |
| Hub | Standard Grid Taper Hub |
| Hub Body Length | 1.87" |
| Hub Diameter | 1 9/16" |
| Hub Material | Steel |
| Included Screws | Set Screw |
| Keyway Depth | 1/8" |
|---|---|
| Keyway Size | 1/4" x 1/8" |
| Keyway Width | 1/4" |
| Length Through Bore | 1 7/8" |
| Machinable Bore Range | 1 1/8" |
| Material | Steel |
| Max. Bore | 1 1/8" |
| Maximum Speed | 4500 RPM |
| Min. Bore | 1/2" |
| Outside Dia. | 1 14/25" |
| Outside Diameter | 1.56" |
| Overall Coupling Length | 3.86" |
| Product Type | Grid Hub |
| Rated Torque | 460 lbs.-in. |
| Screw Thread Size | M6 |
| Standards | Agma |
| System Of Measurement | Imperial |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.96 |
| Width (cm) | 3.96 |
|---|---|
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)