-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Temperature and Pressure Relief Valve |
|---|---|
| Body Material | Brass |
| Gpm-when Relieved | Not Applicable |
| Inlet Size | 3/4" |
| Inlet Thread Type | NPTF |
| Inlet Type | Male Threaded |
| Lead Free | No |
| Max. Temp. | 210°F |
| Max. Working Pressure | 112 psi |
| Mfr. Series | 100XL Series |
| Outlet Size | 3/4" |
| Outlet Thread Type | NPTF |
|---|---|
| Outlet Type | Female Threaded |
| Pressure Range | Not Applicable |
| Protection Type | Temperature, Pressure |
| Relief Temp. | 210°F |
| Relief Valve Pressure | 150 psi |
| Series | 100XL |
| Shank Length | 1 1/8" |
| Thermostat Material | Nylon Coated Copper |
| Thermostat Probe Length | 4" |
| Type | Wholesale To Retail |
Temperature And Pressure Relief Valve, Male Thread, Npt, 3/4 Inch Size, Brass
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.2295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)