-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Temperature and Pressure Relief Valve |
|---|---|
| Body Material | Brass |
| Discharge Capacity | 105000 btuH |
| Gpm-when Relieved | Not Applicable |
| Inlet Size | 3/4" |
| Inlet Thread Type | NPT |
| Inlet Type | Male Threaded |
| Lead Free | No |
| Max. Temp. | 210°F |
| Max. Working Pressure | 125 psi |
| Mfr. Series | 100XL Series |
| Outlet Size | 3/4" |
|---|---|
| Outlet Thread Type | NPT |
| Outlet Type | Female Threaded |
| Pressure Range | 75 psi to 150 psi |
| Protection Type | Temperature, Pressure |
| Relief Temperature | 210°F |
| Relief Valve Pressure | 125 psi |
| Series | 100XL |
| Shank Length | 1 3/16" |
| Thermostat Material | Copper |
| Thermostat Probe Length | 4" |
Temperature And Pressure Relief Valve, Male Thread, Npt, 3/4 Inch Size, Brass
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.2565 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)