-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clutch/Brake Control |
|---|---|
| For Use With | All Series 90V Clutch/Brakes |
| Function | Convert AC Voltage Into DC Voltage |
| Height | 9/16" |
| Hz | 50/60 Hz |
| Input Voltage | 120V AC |
| Length | 3 1/3" |
| Mounting Location | On Conduit Box |
| Mounts | On The Standard Module Conduit Box |
|---|---|
| Output Voltage | 90V DC |
| Overall Height | 14/25" |
| Overall Length | 3.33" |
| Overall Width | 2.19" |
| Product Type | Clutch/Brake Control |
| Width | 2.187" |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 20.57 |
| Width (cm) | 9.91 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.216 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)