-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cover Kit |
|---|---|
| For Use With | Series Um 50, Um 100, Um 180 |
| Height | 21/32" |
| Length | 2 29/32" |
| Mounting Location | Brake, Clutch |
| Overall Height | 0.66" |
|---|---|
| Overall Length | 2.91" |
| Overall Width | 2.81" |
| Product Type | Cover Kit |
| Width | 2.812" |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 12.19 |
| HS Code | 8708937500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)