-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motor Mounting Kit |
|---|---|
| For Use With | Series UM 180 |
| Height | 4 1/2" |
| Length | 11" |
| Mount Hole Center-to-center Length | 8" |
| Mount Hole Center-to-center Width | 8 1/4" |
| Overall Height | 4 1/2" |
|---|---|
| Overall Length | 10 1/2" |
| Overall Width | 9 1/4" |
| Product Type | Motor Mounting Kit |
| Width | 9 1/4" |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 24.13 |
| HS Code | 8302303060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)