-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Clutch/Brake |
|---|---|
| Application | Indexing, Load Cycling |
| Brake Mouting Position | Horizontal |
| Coil Voltage | 90V DC |
| Dc Voltage | 90 |
| Enclosure Type | Totally Enclosed |
| Frequency | 50/60 Hz |
| Function | Starts Or Stops Load When Power Is Applied |
| Horsepower @ Rpm | 7-1/2 hp @ 1725 RPM |
| Hp @ Rpm | 7-1/2 hp @ 1725 RPM |
| Includes | Brake Input And Output Shafts And Foot Mounting, Clutch |
| Keyseat Size | 0.25" |
| Keyway Width | 1/4" |
| Length | 20.031" |
| Max. Hp @ 1725 Rpm | 7 1/2 hp |
|---|---|
| Max. Rpm | 3600 RPM |
| Maximum Ambient Temperature | 45°C |
| Minimum Ambient Temperature | -20°C |
| Mounting Location | Foot Mount |
| Mounting Orientation | Horizontal |
| Mounts On | Foot Mount |
| Overall Length | 20.03" |
| Overall Width | 11.61" |
| Power Lead Length | Terminals |
| Shaft Dia. | 1 1/8" |
| Static Torque | 125 lbs.-ft. |
| Width | 11.609" |
Warner Electric EP-825 90V clutch / brake enables motors to seamlessly manage the starting and stopping of connected loads. It is ideal for industrial machinery and equipment, including printing presses, packaging machines, conveyors and textile machinery.
| Height (cm) | 55.88 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 60.96 |
| HS Code | 8505200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 66.15 |
Regular inspection of components, lubrication of moving parts, and cleaning of the enclosure are recommended to ensure optimal performance and longevity.
Speed capabilities, environmental conditions and compatibility with existing equipment should be carefully evaluated. Matching these parameters ensures optimal performance and reliability.
Foot mounting simplifies installation and maintenance procedures, as the clutch / brake can be easily accessed and serviced from the bottom of the machinery.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)