-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clutch/Brake |
|---|---|
| Application | Indexing, Load Cycling |
| Brake Mouting Position | Horizontal |
| Coil Voltage | 90V DC |
| Dc Voltage | 90 |
| Enclosure Type | Totally Enclosed |
| Function | Starts Or Stops Load When Power Is Applied |
| Horsepower @ Rpm | 1/2 hp @ 1725 RPM |
| Hp @ Rpm | 1/2 hp @ 1725 RPM |
| Includes | Brake Input And Output Shafts And Foot Mounting, Clutch |
| Keyseat Size | 0.125" |
| Keyway Width | 1/8" |
| Length | 8.968" |
| Max. Hp @ 1725 Rpm | 1/2 hp |
|---|---|
| Max. Rpm | 7500 RPM |
| Maximum Ambient Temperature | 45°C |
| Minimum Ambient Temperature | -20°C |
| Mounting Location | Foot Mount |
| Mounting Orientation | Horizontal |
| Mounts On | Foot Mount |
| Overall Length | 8.97" |
| Overall Width | 4 1/4" |
| Power Lead Length | Terminals |
| Shaft Dia. | 1/2" |
| Static Torque | 5.81 lbs.-ft. |
| Width | 4 1/4" |
| Height (cm) | 24.64 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 23.88 |
| HS Code | 8505200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.8115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)