-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Clutch/Brake |
|---|---|
| Application | Indexing, Load Cycling |
| Brake Mouting Position | Horizontal |
| Coil Voltage | 90V DC |
| Dc Voltage | 90 |
| Enclosure Type | Totally Enclosed |
| Frequency | 50/60 Hz |
| Function | Starts Or Stops Load When Power Is Applied |
| Horsepower @ Rpm | 1 hp @ 1725 RPM |
| Hp @ Rpm | 1 hp @ 1725 RPM |
| Includes | Brake Input And Output Shafts And Foot Mounting, Clutch |
| Keyseat Size | 0.1875" |
| Keyway Width | 3/16" |
| Length | 11.781" |
| Max. Hp @ 1725 Rpm | 1 hp |
|---|---|
| Max. Rpm | 4500 RPM |
| Maximum Ambient Temperature | 45°C |
| Minimum Ambient Temperature | -20°C |
| Mounting Location | Foot Mount |
| Mounting Orientation | Horizontal |
| Mounts On | Foot Mount |
| Overall Length | 11.78" |
| Overall Width | 6" |
| Power Lead Length | Terminals |
| Shaft Dia. | 3/4" |
| Static Torque | 22 lbs.-ft. |
| Width | 6" |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 41.4 |
| Width (cm) | 26.42 |
| HS Code | 8505200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.7695 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)