-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobber Drill Bit |
|---|---|
| Chamfer Angle | 90° |
| Coolant Fed | Coolant Through |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.3937 |
| Depthdia. Ratio | 2xd |
| Dimension Type | Metric |
| Drill Bit Point Angle | 150° |
| Drill Bit Size | 10 mm |
| Drill Diameter Tolerance | P7 |
| Drill Length Class | Jobber Length |
| Drill Point Length | 0.053" |
| Finish - Machining | Tinal |
| Flute Length | 44 mm |
| Grade | Grade K30F |
| List Number | K3281 |
| Material | Solid Carbide |
| Material - Machining | Carbide |
|---|---|
| Material Grade - Machining | Grade K30F |
| Measurement System | Metric |
| Number Of Coolant Holes | 2 |
| Overall Length | 102 mm |
| Point Angle | 150° |
| Point Type | Self Centering |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium |
| Primary Material Application Iso Code | K, M, N, P, S |
| Secondary Material Application | Composite, Hardened Steel |
| Secondary Material Application Iso Code | H, O |
| Shank Dia. | 12 mm |
| Shank Length | 45 mm |
| Shank Type - Machining | Straight |
| Sheeter Drill | No |
| Size | 10 mm |
| Standards | Din 6535 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.2 |
| Width (cm) | 2.54 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.144 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)