-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Bit |
|---|---|
| Coolant Fed | Coolant Through |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.3937 |
| Depthdia. Ratio | 2xd |
| Dimension Type | Metric |
| Drill Bit Point Angle | 150° |
| Drill Bit Point Type | Self Centering Point |
| Drill Bit Size | 10 mm |
| Drill Diameter Tolerance | P7 |
| Drill Length Class | Jobber Length |
| Drill Point Length | 0.053" |
| Finish | AlTiN Coat |
| Finish - Machining | Tinal |
| Flute Length | 47 mm |
| Flute Type | Spiral |
| Grade | Grade K30F |
| List Number | A6181 |
| Material | Solid Carbide |
| Material - Machining | Carbide |
| Material Grade - Machining | Grade K30F |
|---|---|
| Maximum Drilling Depth | 47 mm |
| Measurement System | Metric |
| Number Of Coolant Holes | 2 |
| Overall Length | 103 mm |
| Point Angle | 150° |
| Point Type | Self Centering |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium |
| Primary Material Application Iso Code | K, M, N, P, S |
| Series | XD-PILOT Series |
| Shank Dia. | 10 mm |
| Shank Length | 40 mm |
| Shank Type - Machining | Straight |
| Sheeter Drill | No |
| Size | 10 mm |
| Cutting Edge Dia. | 0.394" |
| Cutting Edge Length | 1.26" |
| Length | 4.055" |
| standard | DIN 6537 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.3 |
| Width (cm) | 2.54 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)