-
Select Country
- Source Now
Get it by Monday, Feb 23
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobber Drill Bit |
|---|---|
| Coolant Fed | Coolant Through |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.3937 |
| Depthdia. Ratio | 2xd |
| Dimension Type | Metric |
| Drill Bit Point Angle | 180° |
| Drill Bit Point Type | Flat Bottom |
| Drill Bit Size | 10 mm |
| Drill Diameter Tolerance | P7 |
| Drill Point Length | 0" |
| Finish | AlTiN Coat |
| Finish - Machining | Tinal |
| Flute Length | 35 mm |
| Flute Type | Spiral |
| Grade | Grade K30F |
| Helix Angle | 180° |
| List Number | A7191 |
| Material | Solid Carbide |
| Material - Machining | Carbide |
|---|---|
| Material Grade - Machining | Grade K30F |
| Measurement System | Metric |
| Number Of Coolant Holes | 2 |
| Overall Length | 89 mm |
| Point Angle | 180° |
| Point Type | Self Centering |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium |
| Primary Material Application Iso Code | K, N, P |
| Shank Dia. | 10 mm |
| Shank Length | 50 mm |
| Shank Type - Machining | Straight |
| Sheeter Drill | No |
| Size | 10 mm |
| Cutting Edge Dia. | 0.394" |
| Cutting Edge Length | 0.787" |
| Length | 3.504" |
| standard | DIN 6537 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.9 |
| Width (cm) | 2.54 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)