VULCAN 1C1C9 Cal-Stat Thermostat 3-1/4 Inch Length 2 Inch D

Item: AB9MZE
Model: 1C1C9
Cross Ref: 2E941
19 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$202.21
10% off
$181.99 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards UL E36322

Product Details

    • Insertion Depth (2")
    • Sheath Dia. (1/2")
    • Thermostat Type (Pipe Thread, Cartridge)

Shipping Information

Height (cm) 2.03
Length (cm) 12.95
Width (cm) 9.14
HS Code 9032100090
Country Of Origin US
Weight (kg) 0.045

Certifications

certificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site