-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cal-Stat Thermostat |
|---|---|
| Compatible System Type | Fryers And Other Food Service Equipment |
| Contact Rating Resistive @ 120v | 5A |
| Contact Rating Resistive @ 240v | 3A |
| Control Type | Adjustable Screw |
| Corrosion Resistant | Yes |
| Differential | -1°F to +1°F |
| Differential Type | Adjustable |
| Electrical Connection Type | Hardwired |
| Full Load Amps @ 120v | 5A |
| Full Load Amps @ 240v Ac | 3A |
| Inductive Amps @ 120v | 5A |
| Inductive Amps @ 240v | 3A |
| Insertion Depth | 2 1/2" |
| Lead Gauge | 20 ga. |
| Lead Length | 8" |
| Material | Stainless Steel |
| Maximum Control Temperature | 600°F |
| Maximum Operating Temperature | 600°F |
| Minimum Control Temperature | -100°F |
|---|---|
| Minimum Operating Temperature | -100°F |
| Mounting Type | Basic Cartridge |
| Number Of Switches | 1 |
| Overall Dia. | 1/2" |
| Overall Length | 3 1/4" |
| Sheath Dia. | 1/2" |
| Sheath Diameter | 1/2" |
| Sheath Material | 304 Stainless Steel |
| Switch Action | Open On Rise |
| Switch Rating | 1 A @ 120V DC, 3 A @ 240V AC, 5 A @ 120V AC |
| Switch Ratings @ 120v Dc | 1A |
| Switch Type | SPST |
| Temp. Differential | 1°F, 2°F |
| Temperature Scale | Fahrenheit, Celsius |
| Temperature Sensitivity | -1°F to +1°F |
| Thermostat Type | Process Thermostat |
| Voltage | 0.5V AC |
| Standards | UL E36322 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 6.86 |
| HS Code | 9032100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)