-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cal-Stat Thermostat |
|---|---|
| Contact Rating Resistive @ 120v | 10A |
| Contact Rating Resistive @ 240v | 5A |
| Corrosion Resistant | Yes |
| Differential | -1°F to +1°F |
| Differential Type | Adjustable |
| Full Load Amps @ 120v | 10A |
| Full Load Amps @ 240v Ac | 5A |
| Inductive Amps @ 120v | 10A |
| Inductive Amps @ 240v | 5A |
| Insertion Depth | 3 3/4" |
| Lead Gauge | 16 ga. |
|---|---|
| Lead Length | 8" |
| Material | Stainless Steel |
| Number Of Switches | 1 |
| Overall Dia. | 5/8" |
| Overall Length | 4 3/8" |
| Sheath Dia. | 5/8" |
| Switch Action | Close On Rise |
| Switch Ratings @ 120v Dc | 2A |
| Temperature Sensitivity | -1°F to +1°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 5.33 |
| HS Code | 9032100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)