-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Scoop |
|---|---|
| Bowl Length | 10.5" |
| Capacity | 58 oz. |
| Case Height | 11" |
| Case Length | 20 1/2" |
| Case Lot | 20 |
| Case Lot Cube | 1.78 ft. |
| Case Width | 12 1/4" |
| Color | Silver |
| Depth | 10 1/5" |
| Fda Compliant | No |
| Handle Width | 1.07" |
| Height | 3.45" |
| Length | 5.31" |
|---|---|
| Material | Cast Aluminum |
| Metal Detectable | No |
| Nsf Certified | Yes |
| Overall Dimensions | 5.31" x 10.2" x 3.45" |
| Overall Height | 3 1/2" |
| Overall Length | 14 5/8" |
| Overall Width | 5 1/4" |
| Product Type | Scoop |
| Size | 58 oz. |
| Usable Depth | 10.13" |
| Width | 10 1/5" |
| Height (cm) | 8.76 |
|---|---|
| Length (cm) | 37.11 |
| Width (cm) | 13.49 |
| HS Code | 8215993500 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)