-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Scoop |
|---|---|
| Bowl Length | 6.25" |
| Capacity | 12 oz. |
| Case Height | 13 3/4" |
| Case Length | 14 1/4" |
| Case Lot | 24 |
| Case Lot Cube | 0.53 ft. |
| Case Width | 10 3/4" |
| Color | Silver |
| Fda Compliant | No |
| Handle Height | 0.61" |
| Handle Width | 0.67" |
| Height | 2" |
|---|---|
| Length | 8 23/25" |
| Material | Cast Aluminum |
| Metal Detectable | No |
| Nsf Certified | Yes |
| Overall Height | 2" |
| Overall Length | 8 7/8" |
| Overall Width | 3 1/4" |
| Product Type | Scoop |
| Size | 12 oz. |
| Width | 3.22" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 22.66 |
| Width (cm) | 8.18 |
| HS Code | 8215993500 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)