-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Scoop |
|---|---|
| Bowl Depth | 4 3/4" |
| Bowl Length | 4 3/4" |
| Bowl Width | 2 3/8" |
| Capacity | 5 oz. |
| Case Height | 10" |
| Case Length | 11 1/4" |
| Case Lot | 24 |
| Case Lot Cube | 0.26 ft. |
| Case Width | 8" |
| Color | Silver |
| Depth | 4 3/5" |
| Fda Compliant | No |
| Handle Height | 0.54" |
| Handle Width | 0.66" |
|---|---|
| Height | 1.59" |
| Length | 2.34" |
| Material | Cast Aluminum |
| Metal Detectable | No |
| Nsf Certified | Yes |
| Overall Dimensions | 2.34" x 4.6" x 1.59" |
| Overall Height | 1 5/8" |
| Overall Length | 7 1/4" |
| Overall Width | 2 3/8" |
| Product Type | Scoop |
| Size | 5 oz. |
| Usable Depth | 4.55" |
| Width | 4 3/5" |
| Height (cm) | 4.04 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 5.94 |
| HS Code | 8215993500 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)