-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Squeegee Head |
|---|---|
| Blade Height | 4-21/64" |
| Blade Length | 24" |
| Blade Material | Ultra Hygene Rubber |
| Blade Style | Straight Double Blade |
| Color | Yellow |
|---|---|
| Connection Type | Threaded |
| Fda Compliant | Yes |
| Frame Material | Polypropylene |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 59.94 |
| Width (cm) | 7.87 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | DK |
| Weight (kg) | 0.4631 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)