-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Squeegee Head |
|---|---|
| Application | Floor |
| Blade Height | 4.328" |
| Blade Length | 24" |
| Blade Material | TPE Rubber |
| Blade Shape | Straight |
| Blade Style | Straight Double Blade |
| Blade Width | 24" |
| Color | Blue |
| Color Coding System | Yes |
| Compatible Manufacturer Part No. | 29373, 29623, 4587, 4589 |
| Compatible Manufacturer Part Number | 29373, 29623, 4587, 4589 |
| Connection Thread Type | European |
|---|---|
| Connection Type | Threaded |
| Frame Depth | 4" |
| Frame Material | Polypropylene |
| Frame Width | 24" |
| Includes | Replacement Cassette |
| Includes Handle | No |
| No. Of Blades | 2 |
| Product Type | Floor Squeegee |
| Resistance Properties | Chemical Resistant |
| Series | ULTRA HYGIENE Series |
| Standards | FDA COMPLIANT, HALAL AND KOSHER COMPLIANT, REACH REGULATION (EC) 1907/2006, UK 2019 NO. 704 COMPLIANT |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 59.94 |
| Width (cm) | 7.87 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | DK |
| Weight (kg) | 0.4631 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)