-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dust Pan |
|---|---|
| Color | Brown |
| Color Coding System | Yes |
| Depth | 11 1/2" |
| Display Qty | 1 |
| Features | Built In Hang Hole, Robust Neck Joint, Sharp Edge |
|---|---|
| Handle Length | 5 1/2" |
| Material | Polypropylene |
| Tool Type | Dust Pan |
| Width | 13" |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 29.46 |
| Country Of Origin | DK |
|---|---|
| Weight (kg) | 0.3373 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)