-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Held Dust Pan |
|---|---|
| Color | Green |
| Color Code | Yes |
| Color Coding System | Yes |
| Depth | 11 1/2" |
| Display Qty | 1 |
| Dust Pan Type | Handheld Standard |
| Fda Compliant | Yes |
| Handle Length | 5 1/2" |
|---|---|
| Includes Dust Pan Lid | No |
| Material | Polypropylene |
| Overall Length | 11 1/2" |
| Overall Width | 11 1/2" |
| Tool Type | Dust Pan |
| Width | 13 1/4" |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 29.46 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | DK |
| Weight (kg) | 0.3373 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)