-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plasma Torch |
|---|---|
| Cable Length | 15 ft. |
| Connection Type | ATC |
| Duty Cycle | 40% |
| For Plasma Cutter Model | 1-4200, 1-4200-7 |
| For Plasma Cutter Series | Cutmaster 42 |
| Head Angle | 75° |
|---|---|
| Maximum Amperage | 40A |
| Plasma Torch Series | SL40 Series |
| Plasma Torch Type | Handheld |
| Process | Plasma Cutting |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 43.94 |
| Width (cm) | 44.45 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)