-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plasma Torch |
|---|---|
| Cable Length | 20 ft. |
| Connection Type | ATC |
| Duty Cycle | 40% |
| For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
| For Plasma Cutter Series | Cutmaster 52, Cutmaster 82 |
| Head Angle | 75° |
|---|---|
| Maximum Amperage | 80A |
| Plasma Torch Series | SL60 Series |
| Plasma Torch Type | Handheld |
| Process | Plasma Cutting |
| Height (cm) | 41.15 |
|---|---|
| Length (cm) | 9.91 |
| Width (cm) | 37.59 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.6505 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)