-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 13.2A |
| Assembly/box Mounting | F1 Only |
| Bearing Size | Not Available |
| Code | P |
| Curvepoint | Locked Rotor |
| Design Code | No Design Code |
| Drive End Bearing Size | 203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 60% |
| Efficiency @ 100% | 59.5% |
| Electrical Type | Split Phase |
| Enclosure Type | ODP |
| Frame | 48Z |
| Frame Length | 5 3/4" |
| Frame Material | Rolled Steel |
| Frame Size | 48Z |
| Frame Suffix | Z |
| Frequency | 60 Hz |
| Full Load Amps | 5A |
| Hazardous Location | Not Available |
| Height | 6.62" |
| Hp | 1/4 hp |
| Insulation Class | Class B |
| Ip Code | IP22 |
| Kw | 0.19 kW |
| Length | 13 1/4" |
| Load | 1.15 |
| Lubrication | Standard |
| Motor Enclosure Design | Dripproof |
| Motor Orientation | Horizontal |
| Motor Shaft Rotation | Selective Counter Clockwise |
|---|---|
| Motor Type | Split Phase |
| Mounting Type | Resilient Base |
| Nameplate Rpm | 1800 RPM |
| Nema Design | P |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Opp. Drive End Bearing Size | 203 |
| Opp. Drive End Bearing Type | Ball |
| Outline | A-SS403617LE-575 |
| Output Kw | 0.19 kW |
| Overall Length | 9 18/25" |
| Packaging | B |
| Paint | Standard |
| Phase | 1 |
| Power Factor | 53.5 |
| Resistance Main | 0 ohms |
| Rotation Type | Selective CCW |
| Rpm | 1725 RPM |
| Service Factor | 1.35 |
| Service Factor Amps | 5.6A |
| Shaft Dia. | 1/2" |
| Shaft Length | 1 22/25" |
| Shaft Type | Single Special Extension |
| Speed Range | Not Available |
| Starting Method | Across The Line |
| Synchronous Rpm | 1800 RPM |
| Thermal Protection | Automatic |
| Torque | 17.3 lbs.-ft. |
| Type | SD |
| Voltage | 115V |
| Winding | SE48459 |
| Height (cm) | 16.81 |
|---|---|
| Length (cm) | 33.66 |
| Width (cm) | 17.63 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 5.85 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)