-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cutting Tip |
|---|---|
| Acetylene Flow | 14-22 SCFH |
| Acetylene Pressure | 4 psig to 10 psig |
| Compatible Cutting Attachment | CA 411-3, CA 1260, CA 1350, CA 1351, CA 1352, CA 24709 |
| Compatible Manufacturer | Victor |
| Flame Type | Cutting Neutral |
| For Fuel Type | Acetylene |
| For Torch Type | Handheld, Machine |
| Gas Service | Acetylene |
| Maximum Cutting Thickness | 2 1/2" |
| Minimum Cutting Thickness | 2" |
|---|---|
| Oxygen Flow | 210-225 SCFH |
| Oxygen Pressure | 40 psig to 45 psig |
| Size | 3-101-3 |
| Steel Thickness | 2 1/2" |
| Tip Design | One Piece |
| Tip Series | 3-101 Series |
| Tip Size | 3 |
| Type | 1 Piece |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 2.11 |
| Width (cm) | 2.11 |
| HS Code | 8468901000 |
|---|---|
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)