-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | RCA Cable |
|---|---|
| Audio Cable Conductor Size | 22 AWG, 28 AWG |
| Cable Color | Black |
| Coaxial Cable Type | RG-59/U |
| Color | Black, Blue, Green, Red, White |
| Conductor Gauge | 22 AWG |
| Conductor Material | Copper |
| Connector Type | 5 RCA Male To Male |
| End 1 Connection Finish | Gold Plated |
| End 1 Connection Type | Rca Male |
| End 1 No. Of Connections | 5 |
| End 2 Connection Finish | Gold Plated |
| End 2 Connection Type | Rca Male |
| End 2 No. Of Connections | 5 |
| For Use With | Stereo Audio Equipment |
|---|---|
| Impedance | 75 ohms |
| Jacket Material | PVC |
| Length | 6" |
| Maximum Impedance | 75 ohms |
| Nec Article And Type | Not Rated |
| Number Of Audio Cables | 2 |
| Number Of Video Cables | 3 |
| Overall Length | 6 ft. |
| Shielded | Shielded |
| Shielded / Unshielded | Aluminum Foil, Triple Shielded |
| Shielding Material | Aluminum Foil |
| Total Number Of Cables | 5 |
| Video Cable Conductor Size | 22 AWG |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 16.51 |
| HS Code | 8544200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)