-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cutting Tip |
|---|---|
| Acetylene Flow | 8-13 SCFH |
| Acetylene Pressure | 3 psig to 5 psig |
| Flame Type | Cutting Neutral |
| Gas Service | Acetylene |
| Oxygen Flow | 80-85 SCFH |
| Oxygen Pressure | 30 psig to 35 psig |
|---|---|
| Size | 1-101-1 |
| Steel Thickness | 3/4" |
| Tip Size | 1 |
| Type | 1 Piece |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 2.11 |
| Width (cm) | 2.11 |
| HS Code | 8468901000 |
|---|---|
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)