-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Regulators |
|---|---|
| Application | Laboratory |
| Body Dia. | 1.97" |
| Body Finish | Nickel Plated |
| Body Material | Brass |
| Bonnet Material | Nickel Plated Brass |
| Coefficient Of Volume | 0.094 |
| Compatible Gas Type | Argon, Helium, Nitrogen |
| Control Type | Knob |
| Delivery Pressure Range | 1 psi to 50 psi |
| Diaphragm Material | Stainless Steel |
| Filter Material | Stainless Steel |
| Flow Coefficient | 0.094 |
| For Gas Type | Argon, Helium, Nitrogen |
| Gas Purity Rating | 99.9999% |
| Gas Service | Non Corrosive, Non Toxic |
| Gauge Diameter | 1 31/32" |
| Gauge Size | 1 31/32" |
| Gauges Delivery Pressure | 80 psi |
| Grade | Grade 316L |
| Helium Leak Integrity Rating | 1 x 10^ 8 Cc/Sec |
| Inlet Connection Gender | Female |
| Inlet Connection Size | 1/4" |
|---|---|
| Inlet Connection Type | NPT |
| Inlet Pressure (maximum) | 3000 psig |
| Inlet Thread Direction | Right Hand |
| Max. Inlet Pressure | 3000 psi |
| Mounting Type | Pipeline |
| Number Of Stages | Single |
| Outlet Connection Gender | Female |
| Outlet Connection Size | 1/4" |
| Outlet Connection Type | NPT |
| Outlet Pressure (maximum) | 50 psig |
| Outlet Pressure (minimum) | 0 psig |
| Overall Length | 4.593" |
| Piston Material | Nickel Plated Brass |
| Regulator Application | Laboratory |
| Regulator Capacity | Premium Duty |
| Regulator Series | Hpl600 Spec Master Series |
| Regulator Supply Type | Station |
| Seal Material | PTFE |
| Seat Material | PCTFE |
| Supply Pressure Gauge | 3000 psi |
| Standards | ETL LISTED, ISO |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| Country Of Origin | UK |
|---|---|
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)